Miniature Circuit Breaker - 1 Pole

Item #: 2912165

Cat #: SU201M-Z4

UPC:

Sign In or Register to view pricing and more.
Miniature Circuit Breaker Z-Char., 10Ka, 4A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 4A, 1P Ul489
Also known as: SU201M-Z4

Specifications

Amps: 4
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Amps: 4
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve Z