Connection Products, Digital Cable,5.0 m (16.4 ft),1492-CAB(1)H69 Pre-WIRED

Item #: 29127

Cat #: 1492-CAB050H69

UPC: 611320981001

Sign In or Register to view pricing and more.
Documents & Guides
Prewired Cable for 1769-OA16 and -OW16 modules using one common, 20 Conductors, #22 AWG, w/ 1769-RTBN18 and 20-Pin IFM connector, length 5.0 meter (16.4 feet)

Overview

Prewired Cable for 1769-OA16 and -OW16 modules using one common, 20 Conductors, #22 AWG, w/ 1769-RTBN18 and 20-Pin IFM connector, length 5.0 meter (16.4 feet)

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing fieldwiring information are included for each interface module and I/O module combination.

Also known as: 611320981001, 1492-CAB050H69

Specifications

Conductors: 20
Length: 5 m
Family / Style: 1492
Type: Pre-Wired Cable
Gauge: 22 AWG
Conductors: 20
Family / Style: 1492
Gauge: 22 AWG
Length: 5 m
Type: Pre-Wired Cable