TRANSFORMER CONTROL 100VA 208V-120V

Item #: 2912785

Cat #: 9070EL2D3

UPC: 785901871033

to view pricing and more.

Overview

TRANSFORMER CONTROL 100VA 208V-120V

The Square D™ by Schneider Electric Type EL Industrial Control Transformers is a single phase 150VA transformer designed for 240VAC primary with a 120VAC secondary. These are only available for single voltage primary and single voltage secondary applications. This Industrial Control transformer, is 1 phase, with a rated voltage of 100 VA. This transformer, has primary voltages of 208 V and secondary voltages of 120 V. This product has a temperature rise of 55 °C and a insulated temperautre of 105 °C. This product complys to UL listed,CSA & CE standards. This product comes with a 610 m lead and has screw clamp terminals connections.

Also known as: 785901871033, 9070EL2D3

Specifications

Standards: California Proposition 65
Standards: California Proposition 65