Toggle Dimmer, 600W, 3-Way, Leviton, Ivory

Item #: 2913
Cat #: 6643-I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Toggle Dimmer, 600W, 3-Way, Leviton, IvoryLeviton Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Electro-Mechanical, Ivory

Overview

Toggle Dimmer, 600W, 3-Way, Leviton, IvoryLeviton Toggle Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Electro-Mechanical, Ivory
Also known as: 6643-I

Specifications

Type: 3-Way, Electro-Mechanical, Toggle
Wattage: 600
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Electro-Mechanical, Toggle
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: Ivory
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)