THHN/THWN-212SOLWHT500CL

Item #: 291322

Cat #: THHN12SOLWHT500CL

UPC: 980100624118

to view pricing and more.
Documents & Guides
No Documents Available
COP THHN/THWN-212SOLWHT500CL

Overview

COP THHN/THWN-212SOLWHT500CL

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100624118, THHN12SOLWHT500CL

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Coil
Length: 500 ft
Jacket: PVC
Color: White
Conductors: 1
Package Type: Coil
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid