7W PAR20 LED Lamp, 30K

Item #: 291349

Cat #: 7PAR20/END/F25/3000

UPC: 046677410094

to view pricing and more.
7W Dimmable LED PAR20 BulbDimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 280, CRI: 83, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.

Overview

7W Dimmable LED PAR20 BulbDimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 280, CRI: 83, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs.
Also known as: 046677410094, 7PAR20/END/F25/3000

Specifications

Lumens: 280
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: Yes
Angle: 25°
Lumens: 280
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 83
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 7
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 25°