This product has been discontinued.

Diva Duo Dimmer, 600W, 120V, Light Almond
Item #: 291357
Cat #: DVW-600PH-LA
UPC: 027557368308
to view pricing and more.
Documents & Guides
Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: Light Almond. **Clamshell Packaging**
Overview
Diva Duo Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Color: Light Almond. **Clamshell Packaging**
Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, Single-pole,preset, clamshell packaging, 120V/600W in light almond
Also known as: 027557368308, DVW-600PH-LA
Specifications
| Color: | Light Almond |
| Wattage: | 600 |
| Volts AC: | 120 |
| Type: | Preset, Single-Pole, Decorator |
| Mounting: | Surface |
| Poles: | 1 |
| Family / Style: | Diva |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Color: | Light Almond |
| Volts AC: | 120 |
| Mounting: | Surface |
| Family / Style: | Diva |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Type: | Preset, Single-Pole, Decorator |
| Poles: | 1 |
| Dimmable: | Yes |