This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Diva Duo Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Color: Light Almond. **Clamshell Packaging**
Overview
Diva Duo Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Preset, Color: Light Almond. **Clamshell Packaging**
Diva Dimmer with Locator Light and Wallplate, Incandescent/Halogen, 3-way, preset, clamshell packaging, 120V/600W in light almond
Also known as: DVW-603PH-LA
Specifications
Type: | 3-Way, Preset, Decora |
Poles: | 3 |
Color: | Light Almond |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Family / Style: | Diva |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Preset, Decora |
Color: | Light Almond |
Volts AC: | 120 |
Family / Style: | Diva |
Light Technology: | Halogen |
Poles: | 3 |
Wattage: | 600 |
Mounting: | Surface |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)