IEC CONTACTOR TESYS D NONREVERSING 95A 60HP AT 480VAC 3 PHASE 3 POLE 3 NO 24VDC COIL

Item #: 2913781

Cat #: LC1D956BD

UPC: 389110453198

to view pricing and more.

Overview

IEC CONTACTOR TESYS D NONREVERSING 95A 60HP AT 480VAC 3 PHASE 3 POLE 3 NO 24VDC COIL

TeSys Deca contactor, 3P(3NO) for category AC-3/AC-3e applications up to 95A @440V. It provides with 24V DC standard coil, with 1NO+1NC auxiliary contacts, power and control connections by screw clamp terminals. It procures high reliability and durability with 10 Mcycles mechanical durability and 1.2 Mcycles electrical durability. It provides IP20 protection on front face conforming to IEC 60529. It can cover -40°C to 60°C operation temperature and without derating under 3000m altitude. Designed for demanding applications with maximum operating rates up to 3600 cycles per hour under maximum 60°C. The dimension is 127mm x 85mm x 186mm (H x W x D), mounting on rail or plate. Contactor is supplied with a 24 VDC coil

Also known as: 389110453198, LC1D956BD

Specifications

No Specifications Available