Contactor, Lighting, 60A, 3P, NEMA 1 Enclosed, Electrically Held

Item #: 291454

Cat #: ECL03D1A3A

UPC: 782114016978

to view pricing and more.
Documents & Guides
No Documents Available
60 Amp, 3-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor. 110/120 Volt AC, Coil

Overview

60 Amp, 3-Pole, NEMA 1 Enclosed, Electrically Held, 600V Rated, CN35 Lighting Contactor. 110/120 Volt AC, Coil
Also known as: 782114016978, ECL03D1A3A

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Enclosed, Lighting Contactor
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Amps: 60
Volts AC Control: 110/120
Type: Enclosed, Lighting Contactor
IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 3
Mounting: Surface
Phase: 1