Copper Compression Lug 1111.1 11/16 T Ul Csa

Item #: 291520

Cat #: CLNF-1111-58

UPC: 783669651539

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 1111, 1 Hole, 5/8in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 1111, 1 Hole, 5/8in Bolt Size, Long Barrel, No Sight Window, Flared End, Tin Plated, UL, CSA
Also known as: 783669651539, CLNF-1111-58

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Copper
Stud Size: 5/8 in
Standards: California Proposition 65