4" Schedule 40 PVC, Belled End, 20' Length

Item #: 2915914

Cat #: 123151

UPC:

to view pricing and more.
Documents & Guides
4" Schedule 40 PVC, Belled End, 20' Length

Overview

4" Schedule 40 PVC, Belled End, 20' Length

Atkore provides the full range of PVC electrical conduit in diameters 1/2" through 8".

Also known as: 123151

Specifications

Length: 20 ft
Material: PVC
Diameter: 4 in
Length: 20 ft
Diameter: 4 in
Material: PVC