3
more

Pilot Device, 30mm Enclosure, 2 Element, Polycarbonate
Item #: 29161
Cat #: CP200N
UPC: 034481106050
to view pricing and more.
Documents & Guides
30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 2 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.
Overview
30.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, Polycarbonate, 2 Element, 1 Contact Block Depth, NEMA 4, 4X, 12, 13.
Wallmount pushbutton enclosures are molded from gray, engineered thermoplastic material that is resistant to most corrosive agents. Universal pushbutton holes are designed to accommodate all standard oil-tight pushbuttons, switches and pilot lights. A grounding plate is included on the cover. Auxiliary devices must be rated for appropriate NEMA applications.
Also known as: 034481106050, CP200N
Specifications
| Type: | Enclosure, 2 Element |
| Color: | Gray |
| Material: | Thermoplastic |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |
| Type: | Enclosure, 2 Element |
| Material: | Thermoplastic |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 4X, NEMA 12, NEMA 13, NEMA 4 |