Cable Tie, Intermediate, 8" Long, Nylon, Natural Color, 100/Pack

Item #: 29162

Cat #: BT2I-C

UPC: 074983413607

to view pricing and more.
Cable Tie w/ Metal Barb, Nylon, Intermediate Cross Section, Natural Color, 8 Inch Long, .141 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Overview

Cable Tie w/ Metal Barb, Nylon, Intermediate Cross Section, Natural Color, 8 Inch Long, .141 Inch Wide, 2" Maximum Bundle Diameter, 40 Pound Minimum Loop Tensile Strength, Pack of 100

Dome-Top barb ty cable tie, intermediate cross section, 8.0 (203mm) length, nylon 6.6, natural, standard package.

Also known as: 074983413607, BT2I-C

Specifications

Width: 0.141 in
Weight Capacity: 40 lbs
Color: White
Length: 8 in
Material: Nylon
Size: Intermediate
Product Thickness: 0.041 in
Family / Style: Dome-Top®
Width: 0.141 in
Color: White
Material: Nylon
Product Thickness: 0.041 in
Weight Capacity: 40 lbs
Length: 8 in
Size: Intermediate
Family / Style: Dome-Top®