6FT 120V 2400W SINGLE-CIRCUIT TRACK LIGHTING RAIL WHITE

Item #: 2916367

Cat #: ET6-AWH

UPC: 848070046043

Sign In or Register to view pricing and more.
Documents & Guides
6FT 120V 2400W SINGLE-CIRCUIT TRACK LIGHTING RAIL WHITE

Overview

6FT 120V 2400W SINGLE-CIRCUIT TRACK LIGHTING RAIL WHITE
Also known as: 848070046043, ET6-AWH

Specifications

Color: White
Length: 6 ft
Color: White
Length: 6 ft