This product may not be available in all locations.
3
more

Transformer, Enclosed, 500VA, 380/400/416 - 115/230, NEMA 3R
Item #: 291637
Cat #: 9T51B0168
UPC: 783173011546
to view pricing and more.
Documents & Guides
Transformer, Control, Enclosed, 500 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary, NEMA 3R
Overview
Transformer, Control, Enclosed, 500 VA, 380/400/416 Volt Primary - 115/230 Volt Secondary, NEMA 3R
Also known as: 783173011546, 9T51B0168
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 500 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 500 |
| Phase: | 1 |