
6” Commercial LED Retrofit Downlight with 5 CCT Selectable, 900 Lumens
Item #: 2916682
Cat #: RT6S900UNVD9SC3WH
UPC: 046135676864
to view pricing and more.
Documents & Guides
6” Commercial LED Retrofit Downlight with 5 CCT Selectable, 900 Lumens
Overview
6” Commercial LED Retrofit Downlight with 5 CCT Selectable, 900 Lumens
Also known as: 046135676864, RT6S900UNVD9SC3WH
Features & Benefits
- Selectable wattage and lumen output
- Selectable CCTs: 2700/3000/3500/4000/5000K
- Efficacy up to 120 LPW
- 90 CRI, R9>50
- Beam Angle of 85° FWHM
- Color trim rings available as optional accessory
- Optional field installable emergency battery backup accessories are available
- Retrofit and new construction recessed downlight
- Max Ceiling Thickness 1.97" (50 mm)
Specifications
| Diameter: | 6 in |
| Diameter: | 6 in |