
LED Wall Pack, Selectable Wattage/CCT, 120-347V
Item #: 2916784
Cat #: WP60-SCT-G3-10-BZ
UPC:
to view pricing and more.
Documents & Guides
LED Wall Pack, Selectable Wattage: 30W/40W/60W (4350 - 9120 lumens) 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor (On by default), Bronze finish.
Overview
LED Wall Pack, Selectable Wattage: 30W/40W/60W (4350 - 9120 lumens) 120-347V, 80 CRI, Selectable Color Temperature: 3000K/4000K/5000K, Integrated Daylight Sensor (On by default), Bronze finish.
Stonco LED Wall Pack DualSelect family features energy saving LED technology ideal for wall mounted applications. The Wall pack DualSelect is available in two sizes to accommodate multiple mounting heights.
Also known as: WP60-SCT-G3-10-BZ
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 9100, 4350 |
| Type: | Wall Pack, LED Fixture |
| Wattage: | 30, 40, 60, 50, Selectable |
| Color Rendering Index (CRI): | 80 |
| Color: | Bronze |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Wall Pack, LED Fixture |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Lumens: | 9100, 4350 |
| Wattage: | 30, 40, 60, 50, Selectable |
| Color: | Bronze |