Disconnect, 400A, 3P, 600VAC, Non-Fused, 5mm Shaft and Handle

Item #: 291690

Cat #: R9E3400U

UPC: 786685408408

to view pricing and more.
Non-Fused Disconnect Switch, 400 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 98. For use with 5 mm Shafts and Handles. Requires: Line & Load Lug Kits.

Overview

Non-Fused Disconnect Switch, 400 Amp. Base and DIN Rail Mounted. 3-Pole, 600V AC, UL 98. For use with 5 mm Shafts and Handles. Requires: Line & Load Lug Kits.

The R9 Series (UL 98 listed) non-fusible 100–1200A are manually operated multipole load-break switches. Quickmake, quick-break design provides safety isolation for any low voltage circuit.

Also known as: 786685408408, R9E3400U

Specifications

Phase: 3
Poles: 3
Type: Disconnect, Non-Fused
Mounting: Base, DIN Rail
Amps: 400
Volts AC: 600
Phase: 3
Type: Disconnect, Non-Fused
Amps: 400
Poles: 3
Mounting: Base, DIN Rail
Volts AC: 600