METERING MP DEVICE RING 200A 3 POSITION

Item #: 2917001

Cat #: MPC43200

UPC: 606487955866

to view pricing and more.

Overview

METERING MP DEVICE RING 200A 3 POSITION

Square D brand MP Meter Pak meter centers offer a wide range of multi metering applications. UL Listed NEMA Type 3R construction meeting latest UL, NEC & EUSERC standards. Dedicated neutral and ground landings within each tenant compartment Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter pak is rated at 200 A with 3 positions. It has a 400 A main bus This system is ring type.

Also known as: 606487955866, MPC43200

Specifications

No Specifications Available