Overview

SOFT STARTER ALTIVAR SOFT STARTER ATS490 110A 208 TO 690V AC CONTROL SUPPLY 110 TO 230V AC

This soft starter belongs to the Altivar Soft Starter ATS490 range, which is intended to smoothly start and stop asynchronous motors supplied from 208 to 690V. With an operational rated current of 110A in normal duty, it supplies motor from 22 to 90 kW according to mains voltage. With an efficiency of 99.5%, dedicated application functions, and complete monitoring with data reporting, ATS490 enables advanced motor management. Certified cybersecurity, safe Torque Off, and condition monitoring features increase uptime, reduce operational expenditures, and simplify project design. ATS490 provides comprehensive system monitoring, including the motor, application, power and energy with an accuracy greater than 95%. ATS490 has a native Ethernet port for Modbus TCP or EtherNet/IP and a Modbus serial link. Dimensions are 160mm (width), 234mm (depth), 289mm (height) and it weighs 7kg. ATS490 uses plastic with more than 20% bio-based content, and aluminum is ASI-certified. Altivar Soft Starter ATS490 meets the requirements of applications such as pumps, fans, compressors, conveyors, mixers, cutters, grinders, crushers… It conforms to IEC/EN 60947-4-2 and has received CE, cULus, UKCA, RCM, CCC, and DNV certifications. Some accessories are available, like an IP65 remote mounting kit to mount the graphic display terminal on the enclosure door and communication modules to extend the connectivity to other protocols. The packaging uses recycled cardboard and lower single-use plastic. The ATS490 soft starters shall be mounted vertically inside an enclosure. The built-in and innovative features of ATS490 improve competitiveness, operational resilience, and equipment sustainability. ATS490 delivers excellence in mastering applications and costs, even for the most demanding requirements.

Also known as: 606486948838, ATS490C11Y

Specifications

No Specifications Available