BETHANY - LED OUTDOOR SMALL WALL W/ SATIN WHITE GLASS

Item #: 2917600

Cat #: 62-631

UPC: 045923326318

to view pricing and more.
Documents & Guides
BETHANY - LED OUTDOOR SMALL WALL W/ SATIN WHITE GLASS

Overview

BETHANY - LED OUTDOOR SMALL WALL W/ SATIN WHITE GLASS

Nuvo's Bethany LED outdoor small wall lantern is a charming lighting solution for outside the home. Illuminate porches, stoops, walkways, and decks with this mahogany bronze wall sconce. A single A19 bulb sits behind the satin white Glass of this elegant wall lantern. Sophisticated and elegant, the Bethany collection adds style to any home exterior.

Also known as: 045923326318, 62-631

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Glass
Wattage: 60
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Light Technology: LED
Color: Mahogany Bronze
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: Medium Screw (E26)
Lumens: 800
Wattage: 60
Standards: California Proposition 65
Color: Mahogany Bronze