This product has been discontinued.

Ring Terminal, Nylon Insulated, 16 - 14 AWG
Item #: 291770
Cat #: PN14-14RX-L
UPC: 074983124565
to view pricing and more.
Documents & Guides
Ring Terminal, 16 – 14 AWG, 1/4" Stud Size, Nylon Insulated
Overview
Ring Terminal, 16 – 14 AWG, 1/4" Stud Size, Nylon Insulated
Also known as: 074983124565, PN14-14RX-L
Specifications
| Color: | Blue |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 16 - 14 |
| Stud Size: | 1/4 in |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Copper, Nylon |
| Stud Size: | 1/4 in |