Breaker, Molded Case, 1P, 20A, 277VAC, F Frame, C Phase

Item #: 29178

Cat #: FH16020C

UPC: 785901338932

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1-Pole, 20 Amp, 277 Volt AC, 125 Volt DC, F Frame, C Phase

Overview

Breaker, Molded Case, 1-Pole, 20 Amp, 277 Volt AC, 125 Volt DC, F Frame, C Phase
Also known as: 785901338932, FH16020C

Specifications

Mounting: Panel
Volts AC: 277
Volts DC: 125
Amps: 20
Poles: 1
Mounting: Panel
Volts DC: 125
Poles: 1
Volts AC: 277
Amps: 20