Enclosure Panel, 21 IN W x 9 IN H, Steel

Item #: 291797

Cat #: A12P24G

UPC: 783510150754

to view pricing and more.
Enclosure Panel, 21 IN W x 9 IN H, Steel

Overview

Enclosure Panel, 21 IN W x 9 IN H, Steel

nVent HOFFMAN HOFA12P24G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150754, A12P24G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Material: Steel
Width: 21 in
Height: 9 in
Finish: Galvanized
Material: Steel
Height: 9 in
Width: 21 in
Finish: Galvanized