This product may not be available in all locations.
2
more

TESYS MOTOR PROTECTION CIRCUIT BREAKER 400A 3P 600V 18KA
Item #: 2918063
Cat #: GV6PB400N
UPC: 606486287630
to view pricing and more.
Documents & Guides
TESYS MOTOR PROTECTION CIRCUIT BREAKER 400A 3P 600V 18KA
Overview
TESYS MOTOR PROTECTION CIRCUIT BREAKER 400A 3P 600V 18KA
TeSys GV5 motor protective circuit breakers provide an efficient motor control and protection solution up to 520 amps. This 3 pole motor protective circuit breaker is rated at 400A. The thermal protection adjustable dials have settings of 190A to 348A, a selectable tripping class of 5, 10 or 20, and magnetic protection at 15 In. It has SCCR breaking capacity 18kA at 600Y/347V. This UL489 motor protective circuit breaker is has UL Listed, CSA, IEC, CCC, EAC, and Marine certifications.
Also known as: 606486287630, GV6PB400N
Specifications
No Specifications Available