POWER DEFENSE GLOBALLY RATED FRAME 3 THREE POLE 200A 35KA/480V T-M FXD-ADJ TU STD LINE LOAD TERM PD

Item #: 2918624

Cat #: PDG33G0200TFAJ

UPC: 786679484494

Sign In or Register to view pricing and more.
Documents & Guides
POWER DEFENSE GLOBALLY RATED FRAME 3 THREE POLE 200A 35KA/480V T-M FXD-ADJ TU STD LINE LOAD TERM PDG3X3TA300

Overview

POWER DEFENSE GLOBALLY RATED FRAME 3 THREE POLE 200A 35KA/480V T-M FXD-ADJ TU STD LINE LOAD TERM PDG3X3TA300

Eaton will help you protect your creations with our new, globally rated Power Defense™ molded case circuit breakers (MCCB). Whether you’re building production capacity or a legacy, the green factory of the future or the newest high rise on the next horizon, Power Defense MCCBs will serve as guardian and protector as your ideas are realized in concrete and steel.

Also known as: 786679484494, PDG33G0200TFAJ

Specifications

Amps: 200
Poles: 3
Volts AC: 480
Size: Frame 3
Interrupt Rating AC: 35 kA
Amps: 200
Volts AC: 480
Interrupt Rating AC: 35 kA
Poles: 3
Size: Frame 3