1
more

Interface Connector, Ethernet, 3" Round, Panel Mount, Cat 6
Item #: 2918641
Cat #: P-R62-R3R3
UPC:
to view pricing and more.
Documents & Guides
Interface Connector, Ethernet, 3" Round, Panel Mount, Cat 6, ThruView 360
Overview
Interface Connector, Ethernet, 3" Round, Panel Mount, Cat 6, ThruView 360
Panel Interface Connector that typically mounts to the outside of a control panel housing. These programming ports eliminate the need to open the panel door and improve safety and compliance to NFPA 70e. We offer 15,000+ combinations of components and outlets.
Also known as: P-R62-R3R3
Specifications
| IP/NEMA Rating: | IP66, IP69K, IP69 |
| Material: | Polycarbonate, Stainless Steel |
| Size: | 3 in |
| Type: | Connector, Interface |
| Mounting: | Bulkhead |
| IP/NEMA Rating: | IP66, IP69K, IP69 |
| Size: | 3 in |
| Mounting: | Bulkhead |
| Material: | Polycarbonate, Stainless Steel |
| Type: | Connector, Interface |