LEVLOK 15A IG TR DECORA

Item #: 2918662

Cat #: MT162-IGW

UPC: 078477501771

to view pricing and more.
LEVLOK 15A IG TR DECORA

Overview

LEVLOK 15A IG TR DECORA

The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.

Also known as: 078477501771, MT162-IGW

Specifications

Material: Thermoplastic, Nylon
Color: White
NEMA Configuration: 5-15R
Material: Thermoplastic, Nylon
NEMA Configuration: 5-15R
Color: White