This product has been discontinued.
This product may not be available in all locations.

Load Center Cover, Type CH, NEMA 1, Box Size K, Flush/Surface
Item #: 291888
Cat #: CH8NLKF
UPC: 782116110391
to view pricing and more.
Documents & Guides
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size K. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.
Overview
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size K. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782116110391, CH8NLKF
Specifications
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Size: | K |
| Type: | Main Lug |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Family / Style: | CH |
| Size: | K |