Cable Tie, Metal Barb, 6.1L (155mm), Int

Item #: 29189

Cat #: BT1.5I-M30

UPC: 074983413591

Sign In or Register to view pricing and more.
Dome-Top® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, heat stabilized nylon 6.6, black.

Overview

Dome-Top® barb ty cable tie, intermediate cross section, 6.1 (155mm) length, heat stabilized nylon 6.6, black.
Also known as: 074983413591, BT1.5I-M30

Specifications

Color: Black
Diameter: 1.500 in
Width: 0.141 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 6.100 in
Size: Intermediate
Product Thickness: 0.041 in
Family / Style: Dome-Top®
Color: Black
Width: 0.141 in
Material: Nylon
Size: Intermediate
Family / Style: Dome-Top®
Diameter: 1.500 in
Weight Capacity: 40 lbs
Length: 6.100 in
Product Thickness: 0.041 in