MINIATURE CIRCUIT

Item #: 291946

Cat #: EDB14045

UPC: 785901335139

to view pricing and more.

Overview

SQD EDB14045 MINIATURE CIRCUIT
Also known as: 785901335139, EDB14045

Specifications

Amps: 45
Volts AC: 277
Poles: 1
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Amps: 45
Poles: 1
Mounting: Bolt On
Volts AC: 277
Standards: California Proposition 65
Interrupt Rating AC: 18 kA