
SLO-BLO 3AG TYPE GLASS FUSE WITH AXIAL LEADS - BULK M-PACK
Item #: 2919475
Cat #: 0315010.MXP
UPC: 079458927672
to view pricing and more.
Documents & Guides
SLO-BLO 3AG TYPE GLASS FUSE WITH AXIAL LEADS - BULK M-PACK
Overview
SLO-BLO 3AG TYPE GLASS FUSE WITH AXIAL LEADS - BULK M-PACK
The 3AG Slo-Blo® fuse solves a broad range of application requirements while offering reliable performance and costeffective circuit protection. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.
Also known as: 079458927672, 0315010.MXP
Specifications
| Amps: | 10 |
| Type: | Fuse, Electronic |
| Volts AC: | 32 |
| Speed: | Slow Blow, Time Lag |
| Standards: | California Proposition 65 |
| Amps: | 10 |
| Volts AC: | 32 |
| Standards: | California Proposition 65 |
| Type: | Fuse, Electronic |
| Speed: | Slow Blow, Time Lag |