KLRK KWPP170 175W MHP QUAD VOLT WAL

Item #: 292001

Cat #: KWPP170

UPC: 783936377308

Sign In or Register to view pricing and more.
Documents & Guides
KIL KWPP170 175W MHP QUAD VOL

Overview

KIL KWPP170 175W MHP QUAD VOL
Also known as: 783936377308, KWPP170

Features & Benefits

  • Aluminum with Bronze finish 1/2” hub on either side for conduit entry.
  • Mogul Porcelain Socket.
  • Reflector is specular aluminum precision formed for optimal performance.
  • Suitability for 55°C ambient, 90°C supply wire required.
  • Lens thermal shock and impact resistant prismatic borosilicate glass.
  • Full front access available for lamp or ballast service by hinging front door.
  • Two Hubbell Guard® Corrosion resistant hex head fasteners provide water-tight seal for door gasket.
  • Optional factory installed photocells, fusing, instant restrike, ballast protector, & lamps available.
  • N/A

Specifications

No Specifications Available