METERING MP DEVICE RING 200A 6 POSITION

Item #: 2920085

Cat #: MPC86200

UPC: 606487955927

to view pricing and more.

Overview

METERING MP DEVICE RING 200A 6 POSITION

Square D brand MP Meter Pak meter centers offer a wide range of multi metering applications. UL Listed NEMA Type 3R construction meeting latest UL, NEC & EUSERC standards. Dedicated neutral and ground landings within each tenant compartment Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter pak is rated at 200 A with 6 positions. It has a 800 A main bus. This system is ring type.

Also known as: 606487955927, MPC86200

Specifications

No Specifications Available