This product may not be available in all locations.
8
more

PUSH TO TEST PILOT LIGHT HARMONY XB5 24 V AMBER
Item #: 2920762
Cat #: XB5AW28B5
UPC: 606489420737
to view pricing and more.
Documents & Guides
PUSH TO TEST PILOT LIGHT HARMONY XB5 24 V AMBER
Overview
PUSH TO TEST PILOT LIGHT HARMONY XB5 24 V AMBER
This Harmony XB5, push-to-test pilot light amber is supplied with 24V AC/DC. Under normal conditions, the push-to-test pilot light is providing a best-in-class illumination to service your panel signalisation functions. During maintenance, one push on the head is enough to test the lamp and to confirm its good health. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 606489420737, XB5AW28B5
Specifications
No Specifications Available