Cable, Feedback, Continuous Flex, Flying Lead, 28AWG, 9 Pair, 30m

Item #: 29211

Cat #: 2090-XXTFMP-S30

UPC: 820919893025

to view pricing and more.
Documents & Guides
Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 30 meter

Overview

Cable, Feedback, Continuous Flex, Flying Lead, 28 AWG, 9 Twisted Pair, 30 meter
Also known as: 820919893025, 2090-XXTFMP-S30

Specifications

Gauge: 28 AWG
Length: 30 m
Type: Feedback Cable, Continuous Flex
Mounting: Bayonet
Conductors: 9 Pair
Gauge: 28 AWG
Type: Feedback Cable, Continuous Flex
Conductors: 9 Pair
Length: 30 m
Mounting: Bayonet