SmartTrace 2082BT Elite Underground Utility Locator Kit

Item #: 2921173

Cat #: FLUKE-2082BT

UPC: 195112140734

to view pricing and more.
SmartTrace 2082BT Elite Underground Utility Locator Kit, 600 Volt, IP54 Rated, (8) D Cell Battery, 60 x 32 mm LCD Display, Includes: 2082BTR Receiver, 2082T Transmitter, C2082 Carrying Case, TL2082 Test Lead Kit, FLG2082 Flags, FP-UAT-600 Fuse, (6) AA Battery, (8) D-Cell Battery

Overview

SmartTrace 2082BT Elite Underground Utility Locator Kit, 600 Volt, IP54 Rated, (8) D Cell Battery, 60 x 32 mm LCD Display, Includes: 2082BTR Receiver, 2082T Transmitter, C2082 Carrying Case, TL2082 Test Lead Kit, FLG2082 Flags, FP-UAT-600 Fuse, (6) AA Battery, (8) D-Cell Battery

The Fluke SmartTrace™ 2082BT Elite Underground Utilities Locator Kit adds integrated Bluetooth® connectivity for real-time mapping and documentation directly from the field. Designed for professionals who need precision and proof, the 2082BT Elite connects wirelessly to PointMan®—the industry-standard geolocation app—so every locate is recorded with GPS coordinates, depth, and signal type for digital mapping and compliance reporting.

Also known as: 195112140734, FLUKE-2082BT

Features & Benefits

  • CAT IV 600 V safety for energized circuits
  • Rugged IP54 design for field durability
  • Built-in Bluetooth® for PointMan® mapping
  • Depth to 20 ft (6 m), detection to 100 ft
  • Grayscale display readable in any weather

Specifications

IP/NEMA Rating: IP54
Volts AC: 600
IP/NEMA Rating: IP54
Volts AC: 600