Lantern, Outdoor, 2 Light, 40W, Textured Rust Patina

Item #: 29213

Cat #: 8840-08

UPC: 785652884085

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminum canopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Finish: Textured Rustpatina Canopy, Textured Rust Patina Bracket, Textured Rust Patina Holder, Textured Rust Patina Cap, Textured Rust Patina Candle Cover, Clear Beveled Housing; Width: 7-1/2 In; Height: 19-3/4 In; Extends: 9 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X 9 In height; Outlet Box Up: 5-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Hill Gate; Fixture Material: Die Cast Aluminum canopy, Die Cast Aluminum Bracket, Die Cast Aluminum Holder, Die Cast Aluminum Cap, Metal Candle Cover, Glass Housing; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Finish: Textured Rustpatina Canopy, Textured Rust Patina Bracket, Textured Rust Patina Holder, Textured Rust Patina Cap, Textured Rust Patina Candle Cover, Clear Beveled Housing; Width: 7-1/2 In; Height: 19-3/4 In; Extends: 9 In; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 1 In Depth X 9 In height; Outlet Box Up: 5-1/2 In; Lamp Included: No
Also known as: 785652884085, 8840-08

Specifications

Volts AC: 120
Wattage: 40
Mounting: Wall
Base: Candelabra Screw (E12)
Color: Rust Patina 
Volts AC: 120
Mounting: Wall
Color: Rust Patina 
Wattage: 40
Base: Candelabra Screw (E12)