18/2 AWG, CMP/CL3P, Plenum, Shielded, Multi-Conductor Cable, 1000'

Item #: 292164
Cat #: 75902
UPC: 079407058761
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.170", White, 1000 foot reel

Overview

Electronic Wire, 18 AWG, 2-Conductor, CMP/CL3P, Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Jacket Diameter: 0.170", White, 1000 foot reel
Plenum cable is mandated to be installed in any "air handling" space . For example, most large office buildings use the ceiling to return air to the AC unit. This qualifies this ceiling as a plenum ceiling, and all the cables that go through that ceiling must be plenum rated.
Also known as: 079407058761, 75902

Specifications

Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Shielding: Shielded
Gauge: 18
Conductors: 2
Material: Copper
Color: White
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)