Non-Keyed Patch Cord, CAT6, UTP, RJ45, 24 AWG, Copper, Gray, 5'

Item #: 292188

Cat #: UTPSP5GRY

UPC: 074983170944

Sign In or Register to view pricing and more.
TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Gray, 5' Length

Overview

TX6 PLUS Non-Keyed Patch Cord, CAT6, UTP, TX6 PLUS RJ45 Modular Plugs on Each End, 24 AWG, Copper, Gray, 5' Length
Also known as: 074983170944, UTPSP5GRY

Specifications

Gauge: 24 AWG
Length: 5 ft
Material: Copper
Color: Gray
Gauge: 24 AWG
Material: Copper
Length: 5 ft
Color: Gray