SQD LC1D65ABNE TESYS D CTR 65A

Item #: 2922257

Cat #: LC1D65ABNE

UPC: 785901765325

Sign In or Register to view pricing and more.

Overview

SQD LC1D65ABNE TESYS D CTR, 6

TeSys Deca contactor, 3 poles (3NO), for motor control applications up to 65A/690V AC-3/3e (30kW@400V). They can be used to create motor starters for almost any type of application. It provides a low consumption 24-60V AC/DC coil with electronic control, 1NO+1NC built-in auxiliary contacts (NC mirror certified), power connection by EverLink BTR screw connectors, control connection by screw clamp terminals. For operating rates until 3600 cycles/hour and environments until 60°C, it procures high reliability and durability. Compact (55mm width), DIN-rail mounting or screw fixing. Contactor is rated for 20HP at 200 to 208VAC, 20HP at 240VAC, 40HP at 480VAC and 50HP at 600VAC three phase. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine). When used with a 480VAC up to 110A circuit breaker, this contactor can have a SCCR up to 100kA. When used with up to a 600VAC 125A Class J or CC fuse, this contactor can have a SCCR up to 100kA. Equipped with an electronic coil, wide band voltage 24-60V, AC/DC compatible, low consumption. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 4.80 inches tall, 2.17 inches wide and 4.72 inches deep. It weighs 2.21 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards.

Also known as: 785901765325, LC1D65ABNE

Specifications

No Specifications Available