2
more

to view pricing and more.
Documents & Guides
No Documents Available
1/4-Inch Power Nut Driver With A Rare-Earth Magnet To Retain Fasteners For One-Handed Driving, 3-3/4-Inch (9.5 Cm) Hollow Core Facilitates Work On Threaded Rod, Color-Coded Double Line For Easy Size Identification, Durable Finish For Corrosion Resistance, Impact-Rated Nut Driver For The Toughest Driving Applications, 5-Inch Sturdy Shaft For Extended Reach And Access, Magnet Size Designed For The Specific Hex Size To Hold Screws And Nuts More Securely, Replacement Part For The Magnetic Color-Coded Power Nut Setter Set (Cat. No. 32950)
Overview
1/4-Inch Power Nut Driver With A Rare-Earth Magnet To Retain Fasteners For One-Handed Driving, 3-3/4-Inch (9.5 Cm) Hollow Core Facilitates Work On Threaded Rod, Color-Coded Double Line For Easy Size Identification, Durable Finish For Corrosion Resistance, Impact-Rated Nut Driver For The Toughest Driving Applications, 5-Inch Sturdy Shaft For Extended Reach And Access, Magnet Size Designed For The Specific Hex Size To Hold Screws And Nuts More Securely, Replacement Part For The Magnetic Color-Coded Power Nut Setter Set (Cat. No. 32950)
Klein Tools' 1/4-Inch Hollow Magnetic Color-Coded Power Nut Driver was designed with the professional in mind. The 3-3/4-Inch (9.5 cm) hollow core facilitates work on threaded rod by enabling easier access to nut. Made of high-grade impact steel and is color-coded for easy identification. The nut driver contains Rare-Earth magnets to securely hold fasteners, and is also extra long for greater reach.
Also known as: 092644651502, 14PNDHC
Specifications
| Size: | 1/4 in |
| Size: | 1/4 in |