EASY TESYS DPE IEC CONTACTOR 12 A 3 P 5 HP AT 480 VAC NONREVERSING 120 V 50/60 HZ COIL

Item #: 2923120

Cat #: DPE12G7

UPC: 606481063185

to view pricing and more.

Overview

EASY TESYS DPE IEC CONTACTOR 12 A 3 P 5 HP AT 480 VAC NONREVERSING 120 V 50/60 HZ COIL

Easy TeSys DPE IEC contactor, 3 poles (3NO), for motor control applications up to 12A/690V AC-3 (5 HP@480V). It provides a 120V AC coil, 1NO built-in auxiliary contacts, connection by screw clamp terminals. Compact (45mm width), DIN-rail mounting or screw fixing. Multi standards certified (UL, CSA,CE,CCC), Environmental compliant (RoHS/REACh).

Also known as: 606481063185, DPE12G7

Specifications

No Specifications Available