C440 (9-45a) Sz 2 Fvnr Str 240vac Std

Item #: 2923304

Cat #: AN19GN0B5E045

UPC: 786685415444

Sign In or Register to view pricing and more.
C440 (9-45a) Sz 2 Fvnr Str 240vac Std

Overview

C440 (9-45a) Sz 2 Fvnr Str 240vac Std

Cutler Hammer 3-Pole Open Magnetic motor starter requires maximum current rating of 45 Amps and coil voltage rating of 240 VAC at the frequency of 50/60 Hz. It measures 2.600 Inch x 4.980 Inch x 7.100 Inch. 1/3-Phase starter features adjustable bimetallic ambient compensated overload relays with interchangeable heater. It offers horizontal mounting on upright panel for application freedom and side mounted auxiliary contacts. Starter is UL listed and CSA certified.

Also known as: 786685415444, AN19GN0B5E045

Specifications

Family / Style: Freedom
Type: Open
Size: 2
Family / Style: Freedom
Size: 2
Type: Open