Sloped-Front Pushbutton Enclosures Type 12, 4PBx22.5mm, Gray, Steel

Item #: 29235

Cat #: E4PBAM

UPC: 783510130671

to view pricing and more.
Sloped-front pre-cut pushbutton enclosures make it easier on operators and ideal for pedestal mounts. This Sloped-Front Pushbutton Enclosures Type 12, E4PBAM item measures 4PBx22.5mm with a material of Steel colored Gray.

Overview

Sloped-front pre-cut pushbutton enclosures make it easier on operators and ideal for pedestal mounts. This Sloped-Front Pushbutton Enclosures Type 12, E4PBAM item measures 4PBx22.5mm with a material of Steel colored Gray.

nVent HOFFMAN HOFE4PBAM Sloped Front Pushbutton Enclosures are designed to hold 30.5-MM or 22.5-MM pushbuttons and switches where slanted control surfaces are desired.

Also known as: 783510130671, E4PBAM

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Grounding stud on body
  • Bonding provision on cover
  • Oil-resistant gasket
  • Factory stamped 4-way pushbutton holes
  • Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: Enclosure, 4 Element
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Type: Enclosure, 4 Element
IP/NEMA Rating: IP65, NEMA 12
Color: Gray
Material: Steel