This product may not be available in all locations.
Selector Switch, 4 Position, Keyed, Key Removal Position 1
Item #:
292377
Cat #:
800TC-N31KF4B
UPC:
662072802076
Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 4 Position, Keyed, Key Removal Position 1, 2 Normally Open, 2 Normally Closed, Finger Safe, Terminal Blocks, 30 mm, Type 4/13
Overview
Selector Switch, 4 Position, Keyed, Key Removal Position 1, 2 Normally Open, 2 Normally Closed, Finger Safe, Terminal Blocks, 30 mm, Type 4/13
Also known as: 662072802076, 800TC-N31KF4B
Specifications
Amps: | 10 |
Size: | 30 mm |
Type: | 4 Position, Selector Switch |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Amps: | 10 |
Type: | 4 Position, Selector Switch |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)