Tron High Speed Fuse, 40 A, 600 VAC, 200 kA, Cartridge Body

Item #: 292392

Cat #: KAC-40

UPC: 051712470407

Sign In or Register to view pricing and more.
Documents & Guides
BUS KAC-40 TRON RECTIFIER FUS

Overview

BUS KAC-40 TRON RECTIFIER FUS

EATON offers a complete range of North American blade and Flush end style fuses and accessories. North American style fuses provide an excellent solution for medium power applications. While there are currently no published standards for these fuses, the industry has standardized on mounting centers that accept Edison series fuses.

Also known as: 051712470407, KAC-40

Specifications

Mounting: Stud
Amps: 40
Type: North American Style
Interrupt Rating DC: 200
Mounting: Stud
Type: North American Style
Amps: 40
Interrupt Rating DC: 200