This product may not be available in all locations.

Push Button, Momentary, Blue, Metal Latch Mount, Reset
Item #: 2924
Cat #: 800FM-R611MX10
UPC: 612598564408
to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Momentary, Blue, Text "R", Metal Latch Mount, 1 Normally Open, Contact, IP66
Overview
Push Button, Push-Pull, Momentary, Blue, Text "R", Metal Latch Mount, 1 Normally Open, Contact, IP66
Also known as: 612598564408, 800FM-R611MX10
Specifications
| IP/NEMA Rating: | IP66 |
| Color: | Blue |
| Size: | 22.5 mm |
| Family / Style: | 800F |
| Type: | Push-Pull, Momentary, Pushbutton |
| IP/NEMA Rating: | IP66 |
| Size: | 22.5 mm |
| Type: | Push-Pull, Momentary, Pushbutton |
| Color: | Blue |
| Family / Style: | 800F |