600V 12A J TD NON-IND

Item #: 2924835

Cat #: AJT12

UPC: 782001963101

to view pricing and more.

Overview

600V 12A J TD NON-IND

Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability.

Also known as: 782001963101, AJT12

Specifications

Speed: Time Delay, Slow Blow
Amps: 12
Class: J
Volts AC: 600
Mounting: Cartridge
Family / Style: AJT
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Class: J
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 12
Volts AC: 600
Family / Style: AJT
Interrupt Rating AC: 200 kA